Shop All Shovels and Scoops
Seymour Midwest
16 ga Rear Turn Step Garden Spade Shovel, 27 in L Blue Industrial Grade Fiberglass Handle
Mfr # 49454
Zoro # G5157726
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 27 in
- Handle Material Industrial Grade Fiberglass
- Handle Type D-Grip
- Gauge 16 ga
- Blade Step Rear Turn Step
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 49454
- Zoro # G5157726
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 27 in |
Overall Length | 41.75 in |
Blade Length | 12 in |
Blade Width | 7 in |
Overall Height | 3.75 in |
Details
Handle Material | Industrial Grade Fiberglass |
Handle Type | D-Grip |
Gauge | 16 ga |
Blade Step | Rear Turn Step |
Handle Color | Blue |
Weight | 4.3 lbs |
Item | Garden Spade Shovel |
Application | Garden |
Features | 16 Gauge / 7 in x 12 in Head, Rear Turn Step, Fiberglass Insert & PermaGrip, 27 in Industrial Grade Fiberglass Handle |
Blade Type | Garden Spade |
Description
Garden Spade,27 In.,Blue Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON Spray Wand, 3400 PSI, 16 in. (80149)
- RAXGO Garage Bike Rack Wall Mount Bicycle Storage Hanger with 6 Adjustable Hooks (RAXWMBR)
- AFTERMARKET TIRE CHAIN 23 X 105012 Fits John Deere Models (A-B1TC5303G-AI)
- AMDRO Quick Kill Spider & Ant Killer Granules 3 lb (100545849)
- SEYMOUR MIDWEST Round Point Shovel, 12 in L Professional Grade Fiberglass Handle (49352)
- SEYMOUR MIDWEST Square Point Shovel W/ 26 in Hardwood Handle W/ D-Grip (49833)
- SEYMOUR MIDWEST 16 ga Square Point Shovel, 26 in L Hard Wood Handle (49833GRA)
- SEYMOUR MIDWEST 16 ga Forward Turn Step Rice Shovel, 48 in L Blue Professional Grade Fiberglass Handle (49465)
- SEYMOUR MIDWEST #14 Grain Scoop, Aluminum Blade, 29 in L Natural Hardwood Handle (49270)
- SEYMOUR MIDWEST 14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 30 in L Natural Hardwood Handle (49157)
- RAZOR-BACK Round Point Shovel, Industrial Gauge Steel Blade, 48 in L Fiberglass Handle (45000)
- Seymour Midwest Shovels and Scoops