Shop All Shovels and Scoops
Seymour Midwest
16 ga Rear Rolled Step Garden Spade Shovel, Steel Blade, 26 in L Natural Hardwood Handle
Mfr # 49134
Zoro # G5156886
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 26 in
- Handle Material Hardwood
- Blade Material Steel
- Handle Type D-Grip
- Gauge 16 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 49134
- Zoro # G5156886
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 26 in |
Blade Length | 11.5 in |
Overall Length | 40.5 in |
Blade Width | 9.5 in |
Overall Height | 3 in |
Details
Handle Material | Hardwood |
Blade Material | Steel |
Handle Type | D-Grip |
Gauge | 16 ga |
Blade Step | Rear Rolled Step |
Handle Color | Natural |
Weight | 3.2 lbs |
Item | Garden Spade Shovel |
Features | 16 Gauge / 6.6 in x 11.5 in Head, Rear Rolled Step, Solid Steel Rivet, 26 in Precision Lathe Turned Hardwood Handle |
Application | Garden |
Blade Type | Garden Spade |
Product Type | Garden Spade,26" Handle,Steel D Grip |
Description
Garden Spade,26 In. Handle,Steel D Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA High/Low Variable Nozzle, 1.25 (0204008040)
- LOGO BRANDS Minnesota Garnet 9 x 9 Side Panel (175-48)
- BENGAL 16 Oz. Foaming Aerosol Spray Wasp & Hornet Killer (97102)
- ANNIN FLAGMAKERS Flag Staff Holder, Bracket, Silver (652555)
- SEYMOUR MIDWEST #2 Not Applicable Not Applicable Round Point Ceremonial Shovel, Steel Blade, 29 in L Wood (49191GRA)
- SEYMOUR MIDWEST #12 Grain Scoop, Aluminum Blade, 48 in L Natural Hardwood Handle (49064)
- SEYMOUR MIDWEST 16 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49137)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 30 in L Natural Hardwood Handle (49151)
- SEYMOUR MIDWEST Scoop Shovel, Steel Blade, 29 in L Hard Wood Handle (49248)
- SEYMOUR MIDWEST Square Point Shovel W/ 26 in Hardwood Handle W/ D-Grip (49833)
- AMES The Ames 40193 Union Long Handle Round Point Shovel; Black (40193)
- Seymour Midwest Shovels and Scoops