Shop All Shovels and Scoops
Seymour Midwest
16 ga Irrigation Shovel, Steel Blade, 48 in L Natural Hardwood Handle
Mfr # 49155
Zoro # G5157017
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Handle Material Hardwood
- Application Irrigation
- Overall Length 59 in
- Handle Type Cushion Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 49155
- Zoro # G5157017
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Overall Length | 59 in |
Overall Height | 3 in |
Details
Handle Material | Hardwood |
Application | Irrigation |
Item | Irrigation Shovel |
Handle Type | Cushion Grip |
Gauge | 16 ga |
Blade Type | Irrigation |
Handle Color | Natural |
Blade Material | Steel |
Features | Irrigation Shovel16 Gauge / Forward Turned Step, Solid Steel Rivet, 48 in Hardwood Handle |
Product Type | Irrigation Shovel,48" Handle |
Blade Step | Forward Turn Step |
Weight | 4.8 lbs |
Description
Irrigation Shovel,48 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS NC State Inflatable Mascot (186-100-M)
- DIXON GARDEN HOSE DISPLAY-HSS12 10 pc x (GHD-HSS12)
- DRAMM Brass Shut-Off Valve for Watering Handles (73300)
- DARE STEP-IN POST PP 48""L WHT (2400 W)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 30 in L Natural Hardwood Handle (49151)
- SEYMOUR MIDWEST 16 ga Drain Spade Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49137)
- SEYMOUR MIDWEST 14 ga Drain Spade Shovel, Steel Blade, 30 in L Natural Hardwood Handle (49157)
- SEYMOUR MIDWEST #14 Scoop Shovel, Heavy Aluminum Blade, 40 in L Natural Hardwood Handle (49269)
- SEYMOUR MIDWEST Seymour 48in. Fiberglass Long Handle Structron Square Point Shovel S701 (S701)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49132)
- WESTWARD Not Applicable 14 ga Garden Spade Shovel, Steel Blade, 30 in L Natural Wood Handle (4LVR9)
- Seymour Midwest Shovels and Scoops