Shop All Rakes
Seymour Midwest
14-tine Shrub Rake with 42"L Wood Handle
Mfr # 40881GRA
Zoro # G7576362
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Length 42 in
- Handle Type Straight
- Tine Material Polypropylene
- Number of Tines 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 40881GRA
- Zoro # G7576362
- UPC # 031365128108
- Country of Origin China
- Category Rakes
Dimensions
Handle Length | 42 in |
Overall Width of Tines | 8 in |
Length of Tines | 4 1/2 in |
Details
Handle Material | Wood |
Handle Type | Straight |
Tine Material | Polypropylene |
Number of Tines | 14 |
Features | 8 in Polypropylene Head with Hardwood Handle |
Item | Leaf Rake |
Product Type | Leaf Rake |
Head Material | Polypropylene |
Description
Leaf Rake, Product Type Leaf Rake, Blade Width Not Applicable, Tine Material Polypropylene, Number of Tines 14, Overall Width of Tines 8 in, Length of Tines 4 1/2 in, Handle Type Straight, Handle Material Wood, Handle Length 42 in, Head Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REPUBLIC US Classroom Flag, 3x5, PK12 (001135)
- TUFF STUFF Flex Tub (F12YE)
- SUN JOE 24V iON+ 180-MPH 92-CFM Max Workshop Leaf Blower w/2 x Dust Bags (Tool Only) (24V-WSB-CT)
- XPOSE SAFETY 9 ft x 12 ft 5 mil Tarp, Blue, Polyethylene (BT-912-A)
- SEYMOUR MIDWEST 4-tine Spading Fork with 31"L Hardwood Handle (49076)
- SEYMOUR MIDWEST 24-tine Leaf Rake with 54"L Wood Handle (40945)
- SEYMOUR MIDWEST Field Rake, 48", 66" Green Handle (92348)
- SEYMOUR MIDWEST 10-tine Ensilage Fork with 30"L Hardwood Handle (49272)
- SEYMOUR MIDWEST Seymour Midwest 40948 S400 Lawn Rake Steel Head 24-Tine 54 in. Fiberglass Handle (40948)
- SEYMOUR MIDWEST GT 32 Poly LWN Rake (40884TRU)
- MIDWEST RAKE Scarifier Lute, 36", 66" Handle, Wrap (52936)
- Seymour Midwest Lawn & Garden Tools