Shop All Rakes
Seymour Midwest
14-tine Rake with 60"L Hardwood Handle
Mfr # 42350
Zoro # G5155766
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Handle Length 60"
- Tine Material Steel
- Number of Tines 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 42350
- Zoro # G5155766
- Country of Origin China
- Category Rakes
Dimensions
Handle Length | 60" |
Details
Handle Material | Hardwood |
Tine Material | Steel |
Number of Tines | 14 |
Item | Level Head Rake,14 Tine,60" Handle |
Description
Level Head Rake,14 Tine,60 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Auburn Stadium Seat (110-80)
- BLACKSTONE Blkstne Sptla Mat Slcone (5097)
- SWEET-NECTAR Sweet-Nectar 8000389 Hummingbird Nectar for Sucrose; 1.5 Litre - Case of 9 (8000389)
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels (PL658M)
- SEYMOUR MIDWEST 10-tine Bedding Fork with 48"L Hardwood Handle (49070)
- SEYMOUR MIDWEST 14-tine Shrub Rake with 42"L Wood Handle (40881GRA)
- SEYMOUR MIDWEST 3-tine Hay Fork with 48"L Hardwood Handle (49273)
- SEYMOUR MIDWEST ProFlex Rake, 18", 48" Wood Handle (43334)
- SEYMOUR MIDWEST Landscape Rake, 30", 60" Wood Handle (90330)
- SEYMOUR MIDWEST ProFlex Rake, 18", 54" Blue Handle (43346)
- WOLF-GARTEN Standard Aluminum Handle for All Wolf Garten Tools, 60 Inch (ZMA150)
- Seymour Midwest Lawn & Garden Tools