Shop All Rakes
Seymour Midwest
14-tine Bow Rake with 54"L Hardwood Handle
Mfr # 42355
Zoro # G5155851
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Handle Length 54"
- Tine Material Steel
- Number of Tines 14
- Product Type Bow Rake,14 Tine,54" Wood Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 42355
- Zoro # G5155851
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 54" |
Details
Handle Material | Hardwood |
Tine Material | Steel |
Number of Tines | 14 |
Item | Bow Rake,14 Tine,54" Wood Handle |
Product Type | Bow Rake,14 Tine,54" Wood Handle |
Description
Bow Rake,14 Tine,54 In. Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE Heavy Duty Keyboard Stand (PKST58)
- GOOD LAND BEE SUPPLY Beekeeping Beehive Brood Body Foundation Deep Wood Frame (GLFRMB)
- A.R. NORTH AMERICA AR Blue Clean AR383 1900 PSI - Electric Pressure Washer (AR383)
- WOODSTREAM Woodstream M040 Victor Metal Bait Pedal Mouse Trap - Pack Of 72 (287094)
- SEYMOUR MIDWEST 14-tine Bow Rake with 60"L Fiberglass Handle (42324)
- SEYMOUR MIDWEST ProFlex Rake, 8", 48" Steel Handle (43332)
- SEYMOUR MIDWEST Seymour Midwest 40948 S400 Lawn Rake Steel Head 24-Tine 54 in. Fiberglass Handle (40948)
- SEYMOUR MIDWEST ProFlex Rake, 24", 48" Wood Handle (43337)
- SEYMOUR MIDWEST GT 32 Poly LWN Rake (40884TRU)
- SEYMOUR MIDWEST ProFlex Rake, 18", 48" Wood Handle (43334)
- CORONA TOOLS CORONA Shrub Rake, 11 Tine, Steel Tine, Wood Handle, 54 in L Handle (RK 62000)
- Seymour Midwest Rakes