Shop All Rakes
Seymour Midwest
14-tine Bow Rake with 48"L Fiberglass Handle
Mfr # 42364
Zoro # G5155888
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Handle Length 48"
- Handle Type Cushion Grip
- Tine Material Steel
- Number of Tines 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 42364
- Zoro # G5155888
- Country of Origin China
- Category Rakes
Dimensions
Handle Length | 48" |
Details
Handle Material | Fiberglass |
Handle Type | Cushion Grip |
Tine Material | Steel |
Number of Tines | 14 |
Item | Bow Rake,14 Tine,48" Green Handle |
Product Type | Bow Rake,14 Tine,48" Green Handle |
Description
Bow Rake,14 Tine,48 In. Green Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Valve-Roll Over (951-14075A)
- JACKS IMPORTS Walking Horse Single Twist Bit (1344)
- ZORO SELECT 7 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTR3)
- WAKEMAN Vibration Plate Exercise Machine - Vibrating Platform with Adjustable Speed and 3 Strength Modes (80-5198)
- SEYMOUR MIDWEST ProFlex Rake, 8", 54" Blue Handle (43343)
- SEYMOUR MIDWEST ProFlex Rake, 18", 54" Blue Handle (43346)
- SEYMOUR MIDWEST Snow Roof Rake Scraper, 24 in., 16 ft. (96322GR)
- SEYMOUR MIDWEST 10-tine Ensilage Fork with 30"L Hardwood Handle (49272)
- SEYMOUR MIDWEST Hoes Seymour Grub (42805)
- SEYMOUR MIDWEST Landscape Rake, 30", 60" Wood Handle (90330)
- SEYMOUR MIDWEST 18-tine Lawn Rake with 54"L Aluminum Handle (40930)
- Seymour Midwest Lawn & Garden Tools