Shop All Shovels and Scoops
Seymour Midwest
14 ga Super Shovel, Steel Blade, 48 in L Natural Hardwood Handle
Mfr # 49163
Zoro # G5156956
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Application Digging
- Handle Type Cushion Grip
- Overall Length 58 in
- Blade Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 49163
- Zoro # G5156956
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Overall Length | 58 in |
Blade Length | 11 in |
Blade Width | 9 in |
Overall Height | 4.75 in |
Details
Handle Material | Hardwood |
Application | Digging |
Item | Super Shovel |
Handle Type | Cushion Grip |
Gauge | 14 ga |
Features | 14 Gauge / 9 in x 11 in Head, Forward Turned Step “Cutting Teeth�, Power Collar & Solid Steel Rivet, 48 in Precision Lathe Turned Hardwood Handle |
Blade Material | Steel |
Handle Color | Natural |
Blade Step | Forward Turn Step |
Weight | 4.8 lbs |
Description
Super Shovel,48 In. Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Volleyball, Size 8.25, Composite Leather (VB2)
- MATE SERIES Plastic Rod & Cup Holder O Degree Drain W/ (P1000DB)
- HUDSON 2 Gallon Bleach Compression Sprayer, 2 gal, Polyethylene Tank, 7.5 In Hose Length (70152B)
- ARNOLD POWERRAKE DETHATCHER 21"" (490-100-0083)
- SEYMOUR MIDWEST #2 16 ga Square Point Shovel, 43 in L Green Durable Fiberglass Handle (49432)
- SEYMOUR MIDWEST 16 ga Garden Spade Shovel, 27 in L Blue Industrial Grade Fiberglass Handle (49454)
- SEYMOUR MIDWEST 16 ga Garden Spade Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49153)
- SEYMOUR MIDWEST #12 Scoop Shovel, Polymer Blade, 48 in L Natural Hardwood Handle (49051)
- SEYMOUR MIDWEST #12 Grain Scoop, Aluminum Blade, 48 in L Natural Hardwood Handle (49064)
- SEYMOUR MIDWEST 16 ga Drain Spade Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49137)
- BON TOOL 3 in W Ditching Shovel, 48 in L Wood Handle (84-222)
- Seymour Midwest Shovels and Scoops