Shop All Shovels and Scoops
Seymour Midwest
14 ga Square Heavy Duty Shovel W/ Wooden Handle
Mfr # SV-LS35
Zoro # G704138167
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 12 in
- Blade Type Square Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seymour Midwest
- MFR # SV-LS35
- Zoro # G704138167
- UPC # 31365121475
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Blade Width | 12 in |
Details
Item | Square Point Shovel |
Blade Type | Square Point |
Description
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Wand-Adjustable (188792AGS)
- ZORO SELECT Extension Lance, 24 In, 4000 psi (AL248-CB)
- MTD Impeller Hsg Inr (753-06693)
- VALTERRA Phoenix Faucets by Valterra PF276003 Swivel Shower Connector and Wall Bracket Handheld Shower-White (PF276003)
- SEYMOUR MIDWEST Scoop Shovel, Steel Blade, 54 in L Hard Wood Handle (49249)
- SEYMOUR MIDWEST 19 in L x 11.25 in W Grain Scoop, Poly (49053)
- SEYMOUR MIDWEST 14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 30 in L Natural Hardwood Handle (49157)
- SEYMOUR MIDWEST #12 Grain Scoop, Aluminum Blade, 48 in L Natural Hardwood Handle (49064)
- SEYMOUR MIDWEST Hand Transplanter Shovel, Natural Hardwood Handle (41034)
- SEYMOUR MIDWEST #2 Asphalt Square Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49017)
- CORONA TOOLS Trowel, Stainless steel Blade, Wood Handle (CT 3214)
- Seymour Midwest Shovels and Scoops