Shop All Shovels and Scoops
Seymour Midwest
14 ga Rear Turn Step Garden Spade Shovel, Steel Blade, 48 in L Blue
Mfr # 49453
Zoro # G5157717
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Handle Material Industrial Grade Fiberglass
- Blade Material Steel
- Handle Type Cushion Grip
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 49453
- Zoro # G5157717
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Blade Width | 7 in |
Overall Length | 60.25 in |
Blade Length | 12 in |
Overall Height | 4 in |
Details
Handle Material | Industrial Grade Fiberglass |
Blade Material | Steel |
Handle Type | Cushion Grip |
Gauge | 14 ga |
Blade Step | Rear Turn Step |
Handle Color | Blue |
Weight | 3.6 lbs |
Item | Garden Spade Shovel |
Blade Type | Garden Spade |
Application | Garden |
Features | 16 Gauge / 7 in x 12 in Head, Rear Turn Step, Fiberglass Insert & PermaGrip, 48 in Industrial Grade Fiberglass Handle |
Product Type | Garden Spade,48",Blue Handle |
Description
Garden Spade,48 In.,Blue Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SONGBIRD ESSENTIALS Copper Roof Suet Log Feeder (SE110)
- NUPLA Vnyl-cted Fbrglss Bow Rke, 2-1/2 In.Tines (6894143)
- DEWALT Cordless String Trimmer, 50In Shaft L (DCST922B)
- BELL SPORTS BICYCLE INNER TUBE 18"" (7015356)
- SEYMOUR MIDWEST Scoop Shovel, Steel Blade, 29 in L Hard Wood Handle (49248)
- SEYMOUR MIDWEST #12 Grain Scoop, Steel Blade, 29 in L Natural Hardwood Handle (49019)
- SEYMOUR MIDWEST 16 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49137)
- SEYMOUR MIDWEST 16 ga Forward Turn Step Irrigation Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49155)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Square Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49152)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49831)
- STRUCTRON #2 Forward Turn Step Square Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49172)
- Seymour Midwest Lawn & Garden Tools