Shop All Shovels and Scoops
Seymour Midwest
14 ga Front Turn Step Drain Spade Shovel, Steel Blade, 48 in L Natural Hardwood Handle
Mfr # 49346
Zoro # G5156798
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 48 in
- Handle Material Hardwood
- Blade Material Steel
- Handle Type Cushion Grip
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 49346
- Zoro # G5156798
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Overall Length | 63.75 in |
Blade Length | 16 in |
Overall Height | 1.75 in |
Details
Handle Material | Hardwood |
Blade Material | Steel |
Handle Type | Cushion Grip |
Gauge | 14 ga |
Blade Step | Front Turn Step |
Handle Color | Natural |
Weight | 4.4 lbs |
Item | Drain Spade Shovel |
Features | Front Turn Step Drain Spade |
Blade Type | Drain Spade |
Product Type | Front Turn Step Drain Spade,16 ga. |
Description
Front Turn Step Drain Spade,16 ga.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN GARDEN PRODUCTS 11x22 Plas Plant Tray (TTRAY)
- GILMOUR Hd Rplc Sprnklr Head (801673-4002)
- AFTERMARKET Cork / Rubber Rollpack Gasket Material (ENH10-0281)
- MTD Bearing-Ball .25 X (741-04425)
- SEYMOUR MIDWEST #2 0.8 in Not Applicable Scoop Shovel, Aluminum Blade, 29 in L Natural Wood Handle (49063)
- SEYMOUR MIDWEST #10 Scoop Shovel, Heavy Aluminum Blade, 29 in L Natural Hardwood Handle (49240)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Square Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49152)
- SEYMOUR MIDWEST 16 ga Forward Turn Step Drain Spade Shovel, 26 in L Green Durable Fiberglass Handle (49437)
- SEYMOUR MIDWEST #2 Asphalt Square Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49017)
- SEYMOUR MIDWEST 14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 47 in L Black/Blue (49456)
- MALISH Sanitary Shovel, Polypropylene Blade, 42 in L White Polypropylene Handle (62942)
- Seymour Midwest Shovels and Scoops