Shop All Shovels and Scoops
Seymour Midwest
14 ga Forward Turn Step Super Shovel, Steel Blade, 29 in L Natural Hardwood Handle
Mfr # 49164
Zoro # G5156947
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Blade Material Steel
- Handle Type D-Grip
- Gauge 14 ga
- Blade Step Forward Turn Step
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 49164
- Zoro # G5156947
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Handle Length | 29 in |
Blade Width | 9 in |
Overall Length | 39 in |
Blade Length | 11 in |
Overall Height | 3 in |
Details
Handle Material | Hardwood |
Blade Material | Steel |
Handle Type | D-Grip |
Gauge | 14 ga |
Blade Step | Forward Turn Step |
Handle Color | Natural |
Weight | 4.8 lbs |
Item | Super Shovel |
Application | Digging |
Features | 14 Gauge / 9 in x 11 in Head, Forward Turned Step “Cutting Teeth�, Power Collar & Solid Steel Rivet, 29 in Precision Lathe Turned Hardwood Handle |
Description
Super Shovel,29 In. Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICONIC PET LLC Iconic Pet 51415 64 oz. Stainless Steel Non-Skid Pet Bowl (51415)
- CHAMPION SPORTS Fiekd Hockey Ball, PK 12 (fhb1wh)
- BEST FRIENDS Have A Heart Muzzle LARGE (1944-L)
- LOGO BRANDS Minnesota Vikings Quad Chair (618-13Q)
- SEYMOUR MIDWEST 14 ga Square Point Shovel, Tempered Heavy Duty Blade, 48 in L Fiberglass Handle (49562)
- SEYMOUR MIDWEST #10 Grain Scoop, Aluminum Blade, 29 in L Natural Hardwood Handle (49062)
- SEYMOUR MIDWEST SHOVEL MINI PRO (49351)
- SEYMOUR MIDWEST #12 Grain Scoop, Steel Blade, 29 in L Natural Hardwood Handle (49019)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Square Point Shovel, 26 in L Green Durable Fiberglass Handle (49433)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49130)
- REMCO #3 Not Applicable Industrial Square Point Shovel, Plastic Blade, 23-1/2 in L Gray (6981RG)
- Seymour Midwest Lawn & Garden Tools