Shop All Shovels and Scoops
Seymour Midwest
14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 48 in L Natural Hardwood Handle
Mfr # 49156
Zoro # G5156755
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Handle Type Cushion Grip
- Gauge 14 ga
- Blade Step Forward Turn Step
- Handle Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 49156
- Zoro # G5156755
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Blade Length | 14 in |
Overall Length | 63 in |
Overall Height | 1.5 in |
Details
Handle Material | Hardwood |
Blade Material | Steel |
Handle Type | Cushion Grip |
Gauge | 14 ga |
Blade Step | Forward Turn Step |
Handle Color | Natural |
Weight | 4.2 lbs |
Item | Drain Spade Shovel |
Blade Type | Drain Spade |
Features | 14 Gauge14 in / Forward Turned Step, Solid Steel Rivet, 48 in Precision Lathe Turned Hardwood Handle |
Product Type | Drain Spade,14",48" Wood Handle |
Description
Drain Spade,14 In.,48 In. Wood Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Hose, Rubber, Premium, Garden, Red, 5/8" (569-028-159)
- RYOBI Electric Pressure Washer Hose (308835074)
- LITTLE GIANT Flat Back Bucket Org20Qt (P20FBORANGE6)
- TRUPER Truper 7598501 9 x 6 x 48 in. Steel Post Hole Digger Steel; Assorted (7598501)
- SEYMOUR MIDWEST 14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 47 in L Black/Blue (49456)
- SEYMOUR MIDWEST 14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 30 in L Natural Hardwood Handle (49157)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Square Point Shovel, 26 in L Blue Professional Grade Fiberglass Handle (49462)
- SEYMOUR MIDWEST Ceremonial Shovel, 11.5 in L x 9 in W Chrome Head (49191)
- SEYMOUR MIDWEST SHOVEL MINI PRO (49351)
- SEYMOUR MIDWEST Round Point Shovel, Tempered Steel Blade, 44 in L Hard Wood Handle (60700)
- STRUCTRON Sawtooth Shovel W/ D-handle (49631)
- Seymour Midwest Shovels and Scoops