Shop All Shovels and Scoops
Seymour Midwest
14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 47 in L Black/Blue
Mfr # 49456
Zoro # G5157525
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Handle Type Cushion Grip
- Gauge 14 ga
- Blade Step Forward Turn Step
- Handle Color Black/Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 49456
- Zoro # G5157525
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 47 in |
Overall Length | 62 in |
Blade Length | 14 in |
Overall Height | 2.25 in |
Details
Handle Material | Industrial Grade Fiberglass |
Blade Material | Steel |
Handle Type | Cushion Grip |
Gauge | 14 ga |
Blade Step | Forward Turn Step |
Handle Color | Black/Blue |
Weight | 4.8 lbs |
Item | Drain Spade Shovel |
Blade Type | Drain Spade |
Features | 14 Gauge14 in Head, Forward Turned Step, Fiberglass Insert & PermaGrip Head-to-Handle Connection, 47 in Blue Fiberglass Handle, Cushion Grip |
Product Type | Drain Spade,14",47" Handle |
Blade Color | Black |
Description
Drain Spade,14 In.,47 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - GFRC Concrete - Black - Match Lit - Liquid Propane (OPT-24SFO-BLK-LP)
- MIDWEST RAKE 24-tine Landscape Rake with 66"L Aluminum Handle (10024GR)
- ECHO Hedge Trimmer, 20 in L 21.2cc 2 Stroke (SHC-225)
- LEISURE CRAFT Portable, Stnd, Picnic Table, 6ft., Teal (T6XPP-TEAL)
- SEYMOUR MIDWEST 14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 30 in L Natural Hardwood Handle (49157)
- SEYMOUR MIDWEST 14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49156)
- SEYMOUR MIDWEST Square Point Shovel, 27 in L Wood Handle (49353GRA)
- SEYMOUR MIDWEST Sifting Shovel, 42 in L, Black (49510)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 26 in L Natural Hardwood Handle (49131)
- SEYMOUR MIDWEST Drain Spade Shovel 14 in Head W/ Rear Rolled Step 30 in Hardwood Handle (49137)
- KENYON 14 ga Forward Turn Step Trenching Shovel, Steel Blade, 48 in L Yellow (89195)
- Seymour Midwest Lawn & Garden Tools