Shop All Shovels and Scoops
Seymour Midwest
14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 30 in L Natural Hardwood Handle
Mfr # 49157
Zoro # G5156746
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Handle Type D-Grip
- Gauge 14 ga
- Blade Step Forward Turn Step
- Handle Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 49157
- Zoro # G5156746
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 30 in |
Overall Length | 43.5 in |
Blade Length | 14 in |
Overall Height | 1.75 in |
Details
Handle Material | Hardwood |
Blade Material | Steel |
Handle Type | D-Grip |
Gauge | 14 ga |
Blade Step | Forward Turn Step |
Handle Color | Natural |
Weight | 3.8 lbs |
Item | Drain Spade Shovel |
Features | 14 Gauge14 in / Forward Turned Step, Solid Steel Rivet, 30 in Precision Lathe Turned Hardwood Handle |
Blade Type | Drain Spade |
Description
Drain Spade,14 In.,30 In. Poly D Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTIC ARROW Whimsical Metal Unicorn Statue (102729)
- WINTHER 3 Wheel Scooter (WIN588)
- BAYER ROSE/FLWR CARE 10# (708210A)
- MILWAUKEE TOOL PACKOUT™ 40QT XL Cooler (48-22-8462)
- SEYMOUR MIDWEST 14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49156)
- SEYMOUR MIDWEST 14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 47 in L Black/Blue (49456)
- SEYMOUR MIDWEST #12 Grain Scoop, Aluminum Blade, 48 in L Natural Hardwood Handle (49064)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 26 in L Blue (49451)
- SEYMOUR MIDWEST 16 ga Round Point Shovel, 42 in L Wood Handle (49830GRA)
- SEYMOUR MIDWEST #12 12 ga Not Applicable Grain Scoop, Plastic Blade, 27 in L Blue Fiberglass Handle (49010GRA)
- KENYON Trenching Shovel, 48 in L American Ash Wood Handle (89024GRA)
- Seymour Midwest Shovels and Scoops