Shop All Shovels and Scoops
Seymour Midwest
14 ga Forward Turn Step Drain Spade Shovel, Steel Blade, 30 in L Natural Hardwood Handle
Mfr # 49138
Zoro # G5156737
product price: $36.59
/ea
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 30 in
- Handle Material Hardwood
- Blade Material Steel
- Handle Type D-Grip
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 49138
- Zoro # G5156737
- Country of Origin United States
- Category Shovels and Scoops
Dimensions
Handle Length | 30 in |
Overall Length | 45.38 in |
Overall Height | 3.25 in |
Details
Handle Material | Hardwood |
Blade Material | Steel |
Handle Type | D-Grip |
Gauge | 14 ga |
Blade Step | Forward Turn Step |
Handle Color | Natural |
Weight | 4 lbs |
Item | Drain Spade Shovel |
Blade Type | Drain Spade |
Features | 14 Gauge16 in / Forward Turned Step, Solid Steel Rivet, 30 in Precision Lathe Turned Hardwood Handle |
Product Type | Drain Spade,16",30" Wood Handle |
Description
Drain Spade,16 In.,30 In. Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Water Pressure Regulator (40055)
- GCI Landscaper's Choice 5oz Woven Needle Punched Landscape Fabric 6'x250' (50006)
- UNITED MARKETING Subzero 32 in. Ice Chisel Snowbrush (13024)
- MTD Primer Bulb (951-11824)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 26 in L Green Durable Fiberglass Handle (49431)
- SEYMOUR MIDWEST Square Point Shovel, 27 in L Wood Handle (49353GRA)
- SEYMOUR MIDWEST Square Point Shovel W/ 26 in Hardwood Handle W/ D-Grip (49833)
- SEYMOUR MIDWEST #14 Scoop Shovel, Aluminum Blade, 48 in L Natural Hardwood Handle (49066)
- SEYMOUR MIDWEST Square Point Shovel, 46 in L Blue Professional Grade Fiberglass Handle (49452)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 30 in L Natural Hardwood Handle (49151)
- AMES DH Drain Spade (2597400)
- Seymour Midwest Shovels and Scoops