Shop All Shovels and Scoops
Seymour Midwest
#12 Shovel Scoop, Poly, 29 in L Handle
Mfr # 49050
Zoro # G304148719
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Scoop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 49050
- Zoro # G304148719
- UPC # 31365123745
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Scoop Shovel |
Blade Type | Scoop |
Description
No.12 Poly Scoop 29 in. Handle
Seymour Midwest 49050 (SV-SDP12WP) #12 Poly Grain/Snow Scoop, 14.25"x17.75" Head, 29" Hardwood Handle
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- No.12 Poly Scoop 29 in. Handle
- Dimension: 9 x 14 x 45.25 in.
- Cube: 5701.5
- Head Size: 14.25" x 17.75"
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD LAND BEE SUPPLY Natural Cotton and Sheepskin Beekeeping Gloves & J-Hook Hive Tool (Large) (GL-GLV-JHK-LG)
- ZORO SELECT Sewer Nozzle, Size 5.5,5000 psi (AL0124722260)
- MTD Sleeve (731-04604)
- FLEXRAKE 58 in. 11 Tine Steel Shrub Rake Wood Handle (3-W)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Square Point Shovel, 43 in L Green Durable Fiberglass Handle (49432)
- SEYMOUR MIDWEST #12 Grain Scoop, Aluminum Blade, 29 in L Natural Hardwood Handle (49265)
- SEYMOUR MIDWEST 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 12 in L Natural Wood Handle (49351GR)
- SEYMOUR MIDWEST 19 in L x 11.25 in W Grain Scoop, Poly (49053)
- SEYMOUR MIDWEST Square Point Shovel, 46 in L Blue Professional Grade Fiberglass Handle (49452)
- SEYMOUR MIDWEST 14 ga Rear Turn Step Garden Spade Shovel, Steel Blade, 48 in L Blue (49453)
- SANI-LAV Scoop Shovel, 304 Stainless Steel Blade, 25 in L Silver 304 Stainless Steel Handle (207)
- Seymour Midwest Shovels and Scoops