Shop All Shovels and Scoops
Seymour Midwest
#12 Grain Scoop, Aluminum Blade, 29 in L Natural Hardwood Handle
Mfr # 49265
Zoro # G5153821
product price: $56.25
/ea
$56.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Handle Material Hardwood
- Application Grain
- Blade Length 19 in
- Handle Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seymour Midwest
- MFR # 49265
- Zoro # G5153821
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 29 in |
Blade Length | 19 in |
Overall Length | 45.5 in |
Blade Width | 14.5 in |
Blade Size | #12 |
Overall Height | 9 in |
Details
Blade Material | Aluminum |
Handle Material | Hardwood |
Item | Grain Scoop |
Application | Grain |
Handle Color | Natural |
Blade Type | Scoop |
Handle Type | D-Grip |
Features | Western Pattern Grain Scoop, #12 Aluminum 14.5 in x 19 in Head, Double Solid Steel Rivet, 29 in Precision Lathe Turned Hardwood Handle |
Product Type | Grain Scoop,Alum,29" Handle |
Weight | 3.7 lbs |
Blade Color | Silver |
Description
Grain Scoop,Alum,29 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK FLAG Roach Motel Roach Bait Station , 2PK (HG-11020)
- BRIGGS & STRATTON Air Cleaner Cartridge for Vanguard 200 Engines (596760)
- RV PIGTAILS RV Pigtails 20055 7-Way "Y" Adapter (20055)
- FROG FURNISHINGS Cedar 6' Park Place Table (PB 6CEDPARKP)
- SEYMOUR MIDWEST #12 Grain Scoop, Aluminum Blade, 48 in L Natural Hardwood Handle (49064)
- SEYMOUR MIDWEST 16 ga Rice Shovel, 48 in L Blue Professional Grade Fiberglass Handle (49465)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 30 in L Natural Hardwood Handle (49151)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 44 in L Natural Hardwood Handle (49130)
- SEYMOUR MIDWEST Scoop Shovel, Steel Blade, 29 in L Hard Wood Handle (49248)
- SEYMOUR MIDWEST Square Point Shovel W/ 26 in Hardwood Handle W/ D-Grip (49833)
- RAZOR-BACK 9.5 in x 12 in Square Point Shovel, Open Back (42116)
- Seymour Midwest Shovels and Scoops