Shop All Work Tables
Seville Classics
Work Table, 35-1/2" H, Silver, Zinc Plated
Mfr # SHE18308B
Zoro # G1208180
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 49 1/2 in
- Depth 24 in
- Height 35 1/2 in
- Load Capacity 1,000 lb
- Workbench/Table Surface Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seville Classics
- MFR # SHE18308B
- Zoro # G1208180
- UPC # 017641183085
- Country of Origin Viet Nam
- Category Work Tables
Dimensions
Width | 49 1/2 in |
Depth | 24 in |
Height | 35 1/2 in |
Details
Item | Work Table |
Load Capacity | 1,000 lb |
Workbench/Table Surface Material | Stainless Steel |
Workbench/Work Table Type | Mobile |
Workbench/Table Leg Type | Straight |
Workbench/Table Adjustment | Leveling Feet |
Workbench/Table Frame Material | Stainless Steel |
Workbench/Table Assembly | Unassembled |
Top Thickness | 1 1/2 in |
Edge Type | Bullnose |
Color | Silver |
Finish | Zinc Plated |
Work Table Item | Fixed Height Work Table |
Edge Shape | Bullnose |
Frame Material Finish | Zinc Plated |
Top Material | Stainless Steel |
Overall Load Capacity | 1,000 lb |
Description
Work Table, Color Silver, Edge Shape Bullnose, Frame Material Finish Zinc Plated, Overall Load Capacity 1,000 lb, Top Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Assembled Clear View Wall Storage Cabinet, 30x12x30, Gray (270019GY)
- LITTLE GIANT Adj. Height Mobile Pallet Stand, 48x48, 2 Floor Locks, Load Retainers (PDEH48-6PH2FLLR)
- DURHAM MFG Global Industrial„¢ Standard Machine Table, 14 Gauge Welded Top, 24"W x 18"D x 24"H (MT14G182424-2K195-D825)
- AMKO BSK15-BLK 12 x 12 x 8 in. Deep Basket, Black (BSK15/BLK)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 30" D (WSJ2-3048-AH)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MTD243624-2K195)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 60"Wx30"D (VTTR-6030)
- STRONG HOLD Shop Table, 34 Bins, 72" W (T7230RS-34B-2DB)
- BK RESOURCES Work Table 16/304 Stainless Steel With Stainless Steel Shelf 96"Wx30"D (CVT-9630)
- ZORO SELECT Fixed Work Table, SS, 24" W, 24" D (2KRE6)
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MT182442-2K195)
- Seville Classics Work Tables