Shop All Utility Stools
Seville Classics
Work Stool, Pneumatic Stainless Steel
Mfr # SHE18292
Zoro # G406153857
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Stainless Steel
- Overall Height 25.5 to 29.75 in
- Weight Capacity 300 lbs.
- Material Stainless Steel
- Finish Brushed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seville Classics
- MFR # SHE18292
- Zoro # G406153857
- UPC # 017641182927
- Country of Origin China
- Category Utility Stools
Dimensions
Overall Height | 25.5 to 29.75 in |
Overall Width | 19 (base) in |
Length | 14 (seat) in |
Details
Color | Brushed Stainless Steel |
Weight Capacity | 300 lbs. |
Material | Stainless Steel |
Finish | Brushed Steel |
Item | Work Stool,Pneumatic Stainless Steel |
Net Weight | 16 lbs. |
Application | adjustable height stool |
Description
Work Stool,Pneumatic Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jennifer Goldberger 'Wave Break II' Canvas Art, 12x19 (WAG15675-C1219GG)
- OFFICESOURCE Parson Collection Micro Mesh Back Side Chair with Arms (3128GNSFGR)
- REGENCY Regency Legacy 6 ft Racetrack Conference Table with Charging Port- Ash Grey (LCTRT7135AG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 80"L, L Shape, Work, Laptop, Metal, Grey (I 7257)
- HON Mesh Back Task Stool, 27"x27"x52", Black (BSXVL515LH10)
- TEMPLETON John Deere Logo Garage Stool (TE24277)
- ALERA Drafting Chairs, Acrylic, 24" to 34-1/2" Height, No Arms, Graphite Gray, Black (ALEIN4641)
- GLOBAL INDUSTRIAL 24/7 Anti-bacterial 8 Way Adjustable Vinyl Stool - Black (250685BK)
- BOSS Multi-Function Fabric Drafting Stool (B1635-BK)
- K-TOOL INTERNATIONAL Adjustable Shop Stool (KTIXD74972)
- GLOBAL INDUSTRIAL Steel Shop Stool w/Round hardwood Seat/24-33 ht. adj. Gray (688306)
- Seville Classics Utility Stools