Shop All Workbenches
Seville Classics
Wood Top Workbench, Satin
Mfr # WEB484
Zoro # G406151655
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500 lbs. evenly distributed
- Color Graphite Frame
- Depth 24 in
- Overall Width 48 in
- Overall Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seville Classics
- MFR # WEB484
- Zoro # G406151655
- UPC # 000176414847
- Country of Origin China
- Category Workbenches
Dimensions
Depth | 24 in |
Overall Width | 48 in |
Overall Length | 24 in |
Overall Height | 37.5 in |
Details
Item | Wood Top Workbench,Satin |
Load Capacity | 500 lbs. evenly distributed |
Color | Graphite Frame |
Material | Steel / Wood |
Description
Wood Top Workbench,Satin
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 7 Shelves, Steel (DD8031SX)
- OCEANSTAR Oceanstar SR1309 Oceanstar 2 Tier Bamboo Shoe Rack (SR1309)
- AMGOOD 14in X 60in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1460)
- QUANTUM STORAGE SYSTEMS 20 lb Drawer Storage Bin, High Impact Polystyrene, 5 9/16 in W, 4 5/8 in H, 11 5/8 in L, Blue (QED601BL)
- BENCHPRO Bolted Roosevelt Series Work Benches, Particleboard, 60" W, 30" to 36" Height, 1600 lb., Straight (RPB2460)
- GLOBAL EQUIPMENT Workbench w/ Maple Square Edge Top Riser, 60"W x 30"D, Gray (249521)
- GLOBAL EQUIPMENT 60x36 Adjustable Height Workbench C-Channel Leg - Shop Top Square Edge Gray (183163)
- ASTRO PNEUMATIC Portable Work Bench, 33-44", 500lb. Cap (557003)
- SJOBERGS Scandi Plus 1825 Work Bench and SM03 Cabinet Combo, Birch, 27-15/16" W, 35" Height, 350 lb. (SJO-66736K)
- GLOBAL INDUSTRIAL Upright Kit For Packing Workbench, 60inW, Blue (433260)
- LITTLE GIANT Machine Table, 36" W, 18" Height, 2000 lb. (MT1-2436-18-ED)
- Seville Classics Workbenches