Shop All Wire Shelf Units
Seville Classics
Wire Shelving with Wheels, 5 Tier
Mfr # WEB930
Zoro # G506153863
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 14 in
- Material Steel
- Color Chrome-plated
- Length 14 in
- Overall Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seville Classics
- MFR # WEB930
- Zoro # G506153863
- UPC # 000176419309
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Depth | 14 in |
Length | 14 in |
Overall Height | 60 in |
Overall Width | 30 in |
Details
Item | Wire Shelving with Wheels,5 Tier |
Material | Steel |
Color | Chrome-plated |
Capacity | 1500 lbs. overall on leveling feet |
Description
Wire Shelving with Wheels,5 Tier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORIZON MFG Rack'em„¢ Mount Anywhere Wire Basket 12"W x 6"D x 4"H Black (9075-B)
- SANDUSKY LEE 20/22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (EA4R362472-05)
- 80/20 Drop In T-Nut 1/4-20 Slot8 ss (13111)
- STOREX Storage Bin, Yellow, 2 PK (62410U06C)
- SEVILLE CLASSICS Wire Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Chrome (WEB571)
- SEVILLE CLASSICS Wire Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Chrome (SHE18370BZ)
- SEVILLE CLASSICS Shelving Unit, Chrome Plated, 14-1/2" W (WEBK429)
- SEVILLE CLASSICS Wire Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Silver (WEB562)
- SEVILLE CLASSICS Compact Mini Desktop Wire Shelf Organize (WEB911)
- SEVILLE CLASSICS Wire Shelving Unit, 24"D x 36"W x 72"H, 5 Shelves, Silver (SHE24365B)
- NEXEL Chrome Wire Shelving, 48W X 36D x 74H (36487C)
- Seville Classics Wire Shelf Units