Shop All Wire Shelf Units
Seville Classics
Wire Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Chrome
Mfr # WEB571
Zoro # G1276799
product price: $300.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60"
- Depth 24"
- Height 72"
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seville Classics
- MFR # WEB571
- Zoro # G1276799
- UPC # 017641005714
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 24" |
Height | 72" |
Details
Promotion Restriction | Not eligible for promotion |
Item | SteelWire Shelv,UltraDurable,5-Tier,NSF |
Material | Steel |
Number of Shelves | 5 |
Color | Chrome |
Finish | Chrome |
Description
SteelWire Shelv,UltraDurable,5-Tier,NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Hidden Support Steel Heavy Duty Bracket w/ Back Plate, Powder Coated Black 2 1/2"W x 10"D x 4"H (BKTM02X10X04HBPBL)
- LOWELL Rack Rails TF 7U 1pr (RRT-7)
- HOME-COMPLETE Home-Complete HC-2103 Shoe Rack with 4 Shelves-Four Tiers for 24 Pairs (HC-2103)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 8 3/8 in W, 4 in H, 23 5/8 in L, Black (QSB114BR)
- SEVILLE CLASSICS Shelving Unit, Chrome Plated, 14-1/2" W (WEBK429)
- SEVILLE CLASSICS Steel Wire Shelf, 4 Tier, 4 Casters (WEB674)
- SEVILLE CLASSICS Wire Shelving Unit, 18"D x 24"W x 72"H, 5 Shelves, Chrome (WEB570)
- SEVILLE CLASSICS Wire Shelving with Wheels, 5 Tier (WEB930)
- SEVILLE CLASSICS Wire Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Silver (WEB562)
- SEVILLE CLASSICS Wire Shelving Unit, 18"D x 48"W x 72"H, 6 Shelves, Silver (WEB563)
- ZORO SELECT Wire Shelving, 18"D x 36"W x 74"H, 4 Shelves, Silver (2KNY1)
- Seville Classics Wire Shelving