Shop All Wire Shelf Units
Seville Classics
Wire Shelving Unit, 18"D x 60"W x 72"H, 5 Shelves, Silver
Mfr # SHE18603
Zoro # G1208022
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60"
- Depth 18"
- Height 72"
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seville Classics
- MFR # SHE18603
- Zoro # G1208022
- UPC # 017641186031
- Country of Origin Viet Nam
- Category Wire Shelf Units
Dimensions
Width | 60" |
Depth | 18" |
Height | 72" |
Overall Height | 72 in |
Overall Width | 60 in |
Caster Dia. | 3 in |
Overall Depth | 18 in |
Details
Item | Wire Shelving Unit |
Material | Steel |
Number of Shelves | 5 |
Color | Silver |
Finish | zinc plated |
Caster Material | Polyurethane |
Wire Shelving Finish | Zinc Plated |
No. of Shelves | 5 |
Caster Configuration | (2) Rigid, (2) Swivel with Brakes |
Shelf Adjustments | 1 in |
Wire Shelf Adjustment Type | Split Sleeve |
Wire Shelving Material | Steel |
Wire Shelving Type | Mobile |
Standards | NSF |
Shelf Capacity | 600 lb |
Shelf Configuration | Starter |
Description
Wire Shelving Unit, Silver Color, Overall Depth 18 in, Overall Height 72 in, Overall Width 60 in, Standards NSF, Shelf Configuration Starter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Propeller, Machine, Blade Dia6In, Rght, .627 (550120c)
- DAYTON Drum Mixer, Closed Drum, 1/2 HP, 316 SS (32V136)
- FLEXTUR Welding Table, 48" D, 35" H, 48" W, Metal (71500005)
- ECONOCO Rectangular Tubing 48" L, Chrome, 10PK (RE4)
- SEVILLE CLASSICS Shelving Unit, Chrome Plated, 14-1/2" W (WEBK429)
- SEVILLE CLASSICS Steel Wire Shelf, 4 Tier, 4 Casters (WEB674)
- SEVILLE CLASSICS Wire Shelving Unit, 24"D x 36"W x 72"H, 5 Shelves, Silver (SHE24365B)
- SEVILLE CLASSICS Wire Shelving Unit, 14"D x 30"W x 48"H, 4 Shelves, Silver (SHE14304ZB)
- SEVILLE CLASSICS Wire Shelving with Wheels, 5 Tier (WEB930)
- SEVILLE CLASSICS Compact Mini Desktop Wire Shelf Organize (WEB911)
- GLOBAL EQUIPMENT Wire Mesh Panel, 4' x 8' (603323)
- Seville Classics Wire Shelving