Shop All Wire Shelf Units
Seville Classics
Wire Shelving Unit, 18"D x 48"W x 72"H, 6 Shelves, Silver
Mfr # WEB563
Zoro # G1276884
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48"
- Depth 18"
- Height 72"
- Material Steel
- Number of Shelves 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seville Classics
- MFR # WEB563
- Zoro # G1276884
- UPC # 017641005639
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 48" |
Depth | 18" |
Height | 72" |
Details
Item | Shelv,UltraDurable,6-Tier,NSF,Steel Wire |
Material | Steel |
Number of Shelves | 6 |
Color | Silver |
Finish | zinc plated |
Description
Shelv,UltraDurable,6-Tier,NSF,Steel Wire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Polyethylene, 55 gal, Unlined, White (TH55N-GPC)
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 23 1/2 in L, 19 1/2 in W, 13 in H (35230GREY)
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (450C362478PT)
- CSL Coat Rack, Zinc, 17 Inx14-3/4Inx48In (TMK-48)
- SEVILLE CLASSICS Wire Shelving with Wheels, 5 Tier (WEB930)
- SEVILLE CLASSICS Wire Shelving Unit, 14"D x 30"W x 48"H, 4 Shelves, Silver (SHE14304ZB)
- SEVILLE CLASSICS Shelving Unit, Chrome Plated, 14-1/2" W (WEBK429)
- SEVILLE CLASSICS Wire Shelving Unit, 24"D x 36"W x 72"H, 5 Shelves, Silver (SHE24365B)
- SEVILLE CLASSICS Wire Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Chrome (SHE18370BZ)
- SEVILLE CLASSICS Wire Shelving Unit, 18"D x 24"W x 72"H, 5 Shelves, Chrome (WEB570)
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 74"H, 5 Shelves, Chrome (5GPK1)
- Seville Classics Wire Shelf Units