Shop All Wire Shelf Units
Seville Classics
Wire Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Chrome
Mfr # SHE18370BZ
Zoro # G1276394
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Depth 18"
- Height 72"
- Material Steel
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seville Classics
- MFR # SHE18370BZ
- Zoro # G1276394
- UPC # 017641983708
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Width | 36" |
Depth | 18" |
Height | 72" |
Details
Item | NSFWire Shelvi,UltraDurable,5-Tier Steel |
Material | Steel |
Number of Shelves | 5 |
Color | Chrome |
Finish | Chrome |
Description
NSFWire Shelvi,UltraDurable,5-Tier Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Hole Pegboard, 24x24, Blue, PK2 (5TPA8)
- TENNSCO Work Bench, Steel, 48" W, 33-1/2" Height, 4000 lb., Flared (WB-1-3048S)
- ECONOCO Magnetized Clamp, 3/8", Fitting, PK100 (SC21)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 24 in W, 15 1/8 in H, 30 1/8 in L, Red (SN3024-15 Red)
- SEVILLE CLASSICS Wire Shelving Unit, 18"D x 48"W x 72"H, 6 Shelves, Silver (WEB563)
- SEVILLE CLASSICS Compact Mini Desktop Wire Shelf Organize (WEB911)
- SEVILLE CLASSICS Wire Shelving Unit, 18"D x 24"W x 72"H, 5 Shelves, Chrome (WEB570)
- SEVILLE CLASSICS Wire Shelving with Wheels, 5 Tier (WEB930)
- SEVILLE CLASSICS Wire Shelving Unit, 14"D x 30"W x 48"H, 4 Shelves, Silver (SHE14304ZB)
- SEVILLE CLASSICS Steel Wire Shelf, 4 Tier, 4 Casters (WEB674)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 24x60 (2460CH)
- Seville Classics Wire Shelf Units