Shop All Utility Cart Accessories
Seville Classics
Utility Storage Organizer Cart, 15 Drawer
Mfr # WEB908
Zoro # G206153866
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15.3 in
- Overall Height 38.2 in
- Material Steel /Polypropylene
- Load Capacity 16.5 lb on top shelf / 3.3 lb per drawer
- Depth 15.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seville Classics
- MFR # WEB908
- Zoro # G206153866
- UPC # 000176419088
- Country of Origin Taiwan, Province of China
- Category Utility Cart Accessories
Dimensions
Overall Length | 15.3 in |
Overall Height | 38.2 in |
Depth | 15.3 in |
Overall Width | 25.2 in |
Details
Material | Steel /Polypropylene |
Load Capacity | 16.5 lb on top shelf / 3.3 lb per drawer |
Item | Utility Storage Organizer Cart,15 Drawer |
Description
Utility Storage Organizer Cart,15 Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 5 in, Precision Ball Bearing (16V368)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Pvc Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30273ZN-VPR01(CG)B)
- LIFT-ALL Web Sling, Type 5, 10 ft L, 3 in W, Polyester, Yellow (EN1603DX10)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 4 in W, Polyester, Silver (EE2804TFX8)
- AKRO-MILS Bin Rail Accessory Kit, Gray, Steel (30900)
- RUBBERMAID COMMERCIAL Bins, 4 Gal, f/Utility Cart, 17"x12-1/2"x10-1/2", 2PK, BK (RCP335488BLACT)
- TECHNIBILT Supply Cart, 2 Baskets, 18x42x40 (MC24.2)
- TECHNIBILT Supply Cart, 1 Basket-1 Shelf, 18x42x40 (MC24.1)
- EFFIZIENT 23” static wire shelf with 3/8” lip, black, PK 5 (EF 41026)
- EFFIZIENT Aluminum Curb Ramp (EF92046)
- KLEEN HANDLER Janitorial Cart Replacement Bag, Blue (BLKH-BAG6MM-1B)
- Seville Classics Utility & Storage Carts