Shop All Bookcases & Bookshelves
Seville Classics
UltraDurable(R), NSF Steel Shelf, 5 Tier
Mfr # WEB690
Zoro # G606153909
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 18 in
- Shelf Capacity 4000 lbs. overall on leveling feet
- Length 18 in
- Material Steel
- Overall Height 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seville Classics
- MFR # WEB690
- Zoro # G606153909
- UPC # 000176416902
- Country of Origin Taiwan, Province of China
- Category Bookcases & Bookshelves
Dimensions
Depth | 18 in |
Length | 18 in |
Overall Height | 72 in |
Overall Width | 36 in |
Details
Item | UltraDurable(R),NSF Steel Shelf,5 Tier |
Color | Chrome-plated |
Shelf Capacity | 4000 lbs. overall on leveling feet |
Material | Steel |
Description
UltraDurable(R),NSF Steel Shelf,5 Tier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Blue (YU-YCX-004-2-MOON-TBL-BLUE-GG)
- FLASH FURNITURE Duncan Large Natural Faux Sherpa Refillable Bean Bag Chair for Kids and Teens (DG-BEAN-LARGE-SHERPA-NAT-GG)
- ROMANOFF PRODUCTS Romanoff Products ROM16002-2 Stowaway Red Letter Box with Lid; 13 x 10.5 x 5 in. - 2 Each (ROM16002-2)
- WALL POPS WallPops WPE0447 24 X 36 White Calendar Monthly Wall Decals (WPE0447)
- SEVILLE CLASSICS UltraDurable(R), NSF Steel Shelf, 5 Tier (WEB691)
- SEVILLE CLASSICS Spice and Season Rack Drawer, Wood, 3 Tier (BMB17087)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 6 Tier, 72"H, Office, Bedroom, Laminate, Brown, Transitional (I 7468)
- ALERA Valencia Series Square Corner Bookcase, SevenShelf, 3563w x 1181d x 8386h, Mahogany (ALEVA78436MY)
- ALERA Bookcase, 80.25", 6 Shelf, Espresso (VA638232ES)
- GLOBAL INDUSTRIAL Extra Black Shelf For All Steel Bookcase (277443BK)
- HARTFORD Hartford Library Bookcase in 2 Tone Distressed Black (IMHF4078D)
- Seville Classics Bookcases & Bookshelves