Shop All Shelving & Rack Accessories
Seville Classics
UltraDurable, Steel Shelving, 5 Tier
Mfr # WEB564
Zoro # G006153844
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome-plated
- Material Steel
- Overall Height 72 in
- Overall Width 48 in
- Capacity 3000 lbs. overall on leveling feet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seville Classics
- MFR # WEB564
- Zoro # G006153844
- UPC # 000176415646
- Country of Origin Taiwan, Province of China
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 72 in |
Overall Width | 48 in |
Depth | 24 in |
Overall Length | 24 in |
Details
Item | UltraDurable,Steel Shelving,5 Tier |
Color | Chrome-plated |
Material | Steel |
Capacity | 3000 lbs. overall on leveling feet |
Application | wire rack |
Net Weight | 78 lbs. |
Description
UltraDurable,Steel Shelving,5 Tier
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Wall Shelf, 60 Long X 14 Deep (AMG WS-1460)
- HOME BASICS 10 Piece Velvet Hanger, Turquoise (FH01145)
- COMPONENT HARDWARE Stainless Steel 3-Rail Tray Slide Bracke (J19-4960)
- 80/20 Drop-in T-Stud, 15, 40 Series, Zinc (13144)
- SEVILLE CLASSICS Steel Wire Shelving, 5 Tier, 4 Steel Poles (WEB675)
- KIPP Connector for 25 mm (1") Square Tube, 2-Way Swivel, 0-190 Deg., A=25, L=68, PA Plastic, Steel Screw (K0625.1251511)
- LOWELL Remote Power Control 15A (RPC-4-CD)
- OBECO ObeCo OBPR-TWP-816SFRAME Framed Mesh Net - 8" x 16", Black (OBPR-TWP-816SFRAME)
- ECONOCO Semi-Gloss Hook 10", Black, 96PK (EBL/H10)
- NEXEL Tray Drying Rack, Poly-Z-Brite, 16L x 24D x 8-1/2H (TR1624Z)
- NICOR NICOR 10002BK 2 ft. Track Section; Black (10002BK)
- Seville Classics Shelving & Rack Accessories