Shop All Trash Cans
Seville Classics
Trash Can, Black, Metal Mesh
Mfr # OFF16013
Zoro # G306151625
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Metal Mesh
- Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seville Classics
- MFR # OFF16013
- Zoro # G306151625
- UPC # 017641160130
- Country of Origin Viet Nam
- Category Trash Cans
Dimensions
Height | 14 in |
Details
Color | Black |
Material | Metal Mesh |
Item | Trash Can |
Description
Small Cylinder Trash Can,Black,PK2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO VIKAN Red 20" Squeegee Head (77134)
- VIKAN Tool Wall Bracket, 3 1/4 in L, Blue (10133)
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Green, Polypropylene, 36 in L Overall (2VGY1)
- BRIGHT AIR Scent Gems, Gel, Cool and Clean (900228)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Slim Jim 23-Gallon Vented Waste Containers, Beige (RCP354060BGCT)
- GLOBAL INDUSTRIAL Round Black, Plastic (240460BK)
- VESTIL Trash Can, Blue, Polyethylene (TH-32-BLU)
- HLS COMMERCIAL 18 gal Trash Can, Silver, Stainless Steel (HLS18WRSL)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Gray, 19-1/2" Dia, Open Top, LLDPE (59JM13)
- BSC PREFERRED Rubbermaid Office Trash Can - 10 Gallon, Gray (S-13527GR)
- HEFTY 13 Gal. Black Step-On Wastebasket (HFT-2198075-4)
- Seville Classics Trash Cans