Shop All Shelving & Rack Accessories
Seville Classics
Steel Wire Shelving, 5 Tier, 4 Steel Poles
Mfr # WEB675
Zoro # G506153924
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Overall Height 60 in
- Overall Width 30 in
- Depth 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seville Classics
- MFR # WEB675
- Zoro # G506153924
- UPC # 000176416759
- Country of Origin Taiwan, Province of China
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 60 in |
Overall Width | 30 in |
Depth | 14 in |
Overall Length | 14 in |
Details
Item | Steel Wire Shelving,5 Tier,4 Steel Poles |
Color | Black |
Material | Steel |
Application | wire rack |
Capacity | 1500 lbs. overall on leveling feet |
Net Weight | 29 lbs. |
Description
Steel Wire Shelving,5 Tier,4 Steel Poles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping & Storage Container DC2213-12 22-3/8x13x13 Red (DC2213-12RED)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 8 in H, Gray, 20 in L (30281GREY)
- FATH Slide Door Latch, 78 mmx96 mmx31.6 mm (957417)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (HDCC203636-2S95)
- SEVILLE CLASSICS UltraDurable, Steel Shelving, 5 Tier (WEB564)
- GLOBAL INDUSTRIAL Custom Cut 2-Layer Drawer Liner Kit, Black/Red Foam, 1 Set (534843)
- METRO Rack, Drying, 34 Slots, Epoxy For Intermetro - Part# Xtr2448Xe (XTR2448XE)
- LOWELL Panel w3 whisper fans 3U (FW3-3T)
- ZORO SELECT Shelf Divider 24x6-1/4", Chrome, 2PK (5GRP3)
- ECONOCO Grid Sloped Basket 12" x 8", Chrome, 6PK (BSK14/EC)
- ECONOCO 5-Hook Waterfall Grid, White, 24PK (WTE/5H)
- Seville Classics Shelving & Rack Accessories