Shop All Plastic Shelving
Seville Classics
Steel Wire Shelving, 4 Tier, Chrome
Mfr # SHE15387B
Zoro # G906153951
product price: $78.59
/ea
Free Shipping & Returns
$78.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Depth 14 in
- Overall Height 54 in
- Material Steel
- Color Chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seville Classics
- MFR # SHE15387B
- Zoro # G906153951
- UPC # 017641983876
- Country of Origin Viet Nam
- Category Plastic Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 14 in |
Overall Height | 54 in |
Details
Item | Steel Wire Shelving,4 Tier,Chrome |
Material | Steel |
Color | Chrome-plated |
Capacity | 1200 lbs. overall on leveling feet |
Description
Steel Wire Shelving,4 Tier,Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 85"H, 4 Shelves, Chrome (2KPE3)
- COMPONENT HARDWARE Aluminum Snap-In Shelf Support Clip, 7/8" (T30-5132)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Unlined, Black (DRTU55-999)
- TRITON PRODUCTS 2 In. Double Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (52213)
- PLANO Freestanding Plastic Shelving Unit, Open Style, 14 in D, 22 in W, 48 in H, 4 Shelves, White (PLA9177SB)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 48 in W, 27 in H, 2 Shelves, Black (S4824B)
- QUANTUM STORAGE SYSTEMS Storage Shelving, Ventilated Style, 24 D, 30 W, 72 H, 4 Shelves, Blue/Ivory (RPWR72-2430E)
- QUANTUM STORAGE SYSTEMS Additional Wire Plastic Mat Shelves, 36W x 18D (RP1836E)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 36 in D, 96 in W, 27 in H, 2 Shelves, Black (ST9636B)
- STRUCTURAL PLASTICS Add-On Plastic Shelving, Open Style, 24 in D, 66 in W, 24 in H, 1 Shelves, Black (S6624A)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 16 in D, 96 in W, 27 in H, 2 Shelves, Black (S9616B)
- Seville Classics Plastic Shelving