Shop All Wire Shelf Units
Seville Classics
Steel Wire Shelf, 4 Tier, 4 Casters
Mfr # WEB674
Zoro # G706153922
$71.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 14 in
- Material Steel
- Color Chrome-plated
- Overall Height 48 in
- Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seville Classics
- MFR # WEB674
- Zoro # G706153922
- UPC # 000176416742
- Country of Origin Taiwan, Province of China
- Category Wire Shelf Units
Dimensions
Depth | 14 in |
Overall Height | 48 in |
Length | 14 in |
Overall Width | 30 in |
Details
Item | Steel Wire Shelf,4 Tier,4 Casters |
Material | Steel |
Color | Chrome-plated |
Capacity | 1200 lbs. overall on leveling feet |
Description
Steel Wire Shelf,4 Tier,4 Casters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Bolt, 5/8 In., Steel, PK10 (G5/8X4ZP)
- AKRO-MILS Plastic Divider, Black, 14 1/8 in L, Not Applicable W, 4 13/32 in H, 6 PK (40234)
- EKENA MILLWORK 2"W x 6"D x 5 1/2"H Steel Hanging Shelf Bracket, Powder Coated Black (BKTM02X06X05HSPBL)
- ECONOCO Spiral Costumer (K29)
- SEVILLE CLASSICS Wire Shelving with Wheels, 5 Tier (WEB930)
- SEVILLE CLASSICS Wire Shelving Unit, 18"D x 24"W x 72"H, 5 Shelves, Chrome (WEB570)
- SEVILLE CLASSICS Shelving Unit, Chrome Plated, 14-1/2" W (WEBK429)
- SEVILLE CLASSICS Compact Mini Desktop Wire Shelf Organize (WEB911)
- SEVILLE CLASSICS Wire Shelving Unit, 18"D x 48"W x 72"H, 6 Shelves, Silver (WEB563)
- SEVILLE CLASSICS Wire Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Chrome (WEB571)
- NEXEL ESD, 4 Tier, Wire Shelving Starter Unit, 36W x 12D x 54H (12365ESD)
- Seville Classics Wire Shelving