Shop All Desks
Seville Classics
Standing Desk Wobble Board, Black, 20 in
Mfr # OFF55937B
Zoro # G606151561
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 14 in
- Color Black
- Material Rubber, MDF
- Weight 5.3 lbs.
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seville Classics
- MFR # OFF55937B
- Zoro # G606151561
- UPC # 017641559378
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 14 in |
Length | 20 in |
Height Range | 2.2 in |
Details
Item | Standing Desk Wobble Board,Black,20 in |
Color | Black |
Material | Rubber, MDF |
Weight | 5.3 lbs. |
Description
Standing Desk Wobble Board,Black,20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H482.L.L)
- PAWSMARK SUV Pet Cargo Liner Trunk Cover Waterproof Non-Slip Washable, Universal Fit w/Bumper Flap 80” x 52” (QI003593)
- REGENCY Cain Round Table & Chair Sets, 36 W, 36 L, 29 H, Wood, Metal, Polypropylene Top, White (TB36RNDWH44GY)
- EZRED CHARGING CORD MS4000 (EZBIC-CORD)
- SEVILLE CLASSICS Seville Classics AIRLIFT™ XL Sit-Stand Mobile Desk, White (OFF65801)
- ALERA AdaptivErgo ThreeStage Electric HeightAdjustable Table, TopBase Bundle, 60x24, 3049h, White (ALEHT3SAGBD)
- VICTOR TECHNOLOGY Electric Single Monitor Standing Desk, 23 in D, 28 in W, Yes H, Black, Aluminum (DC400)
- WE'RE IT Lift it, 60"x30" Electric Sit Stand Desk, Effortless Touch Up/Down, Reclaimed Wood Top, Silver Base (VL12BS6030-RW)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 60 in.L, L Shape, Work, Laptop, White Laminate (I 7494)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Brown (I 7082)
- ALERA Alera Bookcase with 6 Shelves - 31-3/4"W x 14"D x 80-3/8"H - Medium Cherry - Valencia Series (ALEVA638232MC)
- Seville Classics Desks