Shop All Shoe Storage
This Product is Discontinued
Seville Classics
Slat Utility Shoe Rack, 3-Tier, Resin, Esp (Discontinued)
Mfr # SHE15893
Zoro # G1276333
This Product is Discontinued
Key Features
- Material Iron
- Shelves 3
- Length 12 3/4 in
- Height 18 3/4 in
- Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seville Classics
- MFR # SHE15893
- Zoro # G1276333
- UPC # 017641158939
- Country of Origin China
- Category Shoe Storage
Dimensions
Length | 12 3/4 in |
Height | 18 3/4 in |
Width | 27 in |
Details
Item | Slat Utility Shoe Rack,3-Tier,Resin, Esp |
Material | Iron |
Shelves | 3 |
Holds | 9 Pairs |
Description
Slat Utility Shoe Rack,3-Tier,Resin, Esp, Shelves 3, Length 12 3/4 in, Width 27 in, Height 18 3/4 in, Holds 9 Pairs, Material Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.