Shop All Mobile Workbenches & Workstations
Seville Classics
Sit Stand Mobile Adjustable Lapt
Mfr # WEB664
Zoro # G306153896
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19.6 in
- Finish PVC laminate
- Color Espresso
- Overall Height 27.1 to 41.9 in
- Overall Width 28.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seville Classics
- MFR # WEB664
- Zoro # G306153896
- UPC # 000176416643
- Country of Origin China
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 19.6 in |
Overall Height | 27.1 to 41.9 in |
Overall Width | 28.1 in |
Details
Item | Sit Stand Mobile Adjustable Lapt |
Finish | PVC laminate |
Color | Espresso |
Material | MDF, Metal |
Description
Sit Stand Mobile Adjustable Lapt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOR/RYDE STORAGE BOX For Use With Fold Up Steps; 27-3/4 Inch Width x 10 Inch Height x 10-1/2 Inch Depth (SP54-099)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Blue (13014BLUE)
- WESTWARD Lock Set For Chest Series (TTLK002G)
- HALLOWELL Box Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (6) Tier, Black (U1282-6ME)
- SEVILLE CLASSICS Laptop Cart, 23.62" W, 20.47 to 33.07" H (OFF65934B)
- SEVILLE CLASSICS Mobile Laptop, Solid Top, Height Adjstable (OFF65929B)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3414-RM-FL-95)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L, Drawer Depth: 20" (MM-2D-2448-HDFL)
- LITTLE GIANT Workstation, 1-Drawer, Pegboard, 24 x 36" (SW-2436-LLPB-DR)
- MANHATTAN COMFORT Fortress 31.5" Mobile Garage Cabinet with Shelves (3GMCC-WH)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 60 inW (DWBM-3060-BE-95)
- Seville Classics Mobile Workbenches & Workstations