Shop All Shoe Storage
Seville Classics
Shoe Rack, Resin Slatted, 3 Tier, Espresso
Mfr # SHE15882
Zoro # G006151727
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel, Resin
- Length 12.75 in
- Height 18.5 in
- Width 27.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seville Classics
- MFR # SHE15882
- Zoro # G006151727
- UPC # 017641158823
- Country of Origin Viet Nam
- Category Shoe Storage
Dimensions
Length | 12.75 in |
Height | 18.5 in |
Width | 27.25 in |
Details
Item | Shoe Rack,Resin Slatted,3 Tier,Espresso |
Material | Steel, Resin |
Description
Shoe Rack,Resin Slatted,3 Tier,Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 60"H, 3 Shelves, Steel (ZLE5-7224S-3W)
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (30LX63)
- GLOBAL INDUSTRIAL Single Tier Locker, 12x18x60, 1 Door, Unassembled, Gray (652064GY)
- FLUIDTRAC Drum Gauge, Digital, Ultrasonic, 55 gal (DFT-110)
- SEVILLE CLASSICS Shoe Rack, Resin Slatted, 3 Tier, Ash Gray (SHE15930)
- SEVILLE CLASSICS Expandable Shoe Rack, 3 Tier, Chrome (WEB673)
- HASTINGS HOME Hastings Home 8-Tier, 48 Pair Shoe Storage Rack (455327YTP)
- EASY TRACK 5/8 in. H X 24 in. W X 14 in. L Chrome Shoe Shelves (RS1600)
- BAXTON STUDIO Coolidge ModernOak Brown Finished Wood 2-Door Shoe Storage Cabinet (197-11924-ZORO)
- BAXTON STUDIO Raina ModernTwo-Tone Walnut Brown and Black Finished Wood 2-Door Shoe Storage Cabinet (195-11727-ZORO)
- BLUE JAY Blue Jay BJ100146 30 in. Get Your Shoe On Metal Shoe Horn (BJ100146)
- Seville Classics Shoe Storage