Shop All Shoe Storage
Seville Classics
Shoe Rack, Resin Slatted, 3 Tier, Ash Gray
Mfr # SHE15930
Zoro # G806151736
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel, Resin
- Length 12.75 in
- Height 18.5 in
- Width 27.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seville Classics
- MFR # SHE15930
- Zoro # G806151736
- UPC # 017641159301
- Country of Origin Viet Nam
- Category Shoe Storage
Dimensions
Length | 12.75 in |
Height | 18.5 in |
Width | 27.25 in |
Details
Item | Shoe Rack,Resin Slatted,3 Tier,Ash Gray |
Material | Steel, Resin |
Description
Shoe Rack,Resin Slatted,3 Tier,Ash Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Compact Mobile Bench Cabinet, 18x24", Door (MNC-1D-1824-TL)
- AKRO-MILS Upright Shelving Posts, 1" O.D.W x 74"H, Chrome (AWP74UPRIGHT)
- TENNSCO Decking, Ribbed Steel, 48 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 22 (BSD-4848)
- GREENE MANUFACTURING 12 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H (EX-783-1)
- SEVILLE CLASSICS Expandable Shoe Rack, 3 Tier, Chrome (WEB673)
- SEVILLE CLASSICS Shoe Rack, Resin Slatted, 3 Tier, Espresso (SHE15882)
- MINTUEMAN ACHLA Mintueman-Achla BT-01L Scrollwork Rubber Boot Tray; Large (BT-01L)
- HDS TRADING 50 Pair NonWoven MultiPurpose Stackable FreeStanding Shoe Rack, Grey (ZOR95975)
- RACK’EM RACKS RackEm Racks 1002 2-Pair Boot Rack - Black (1002)
- WOODLORE Woodlore 10005 Mens Full Shoe Tree - XL (10005)
- BAXTON STUDIO Salma ModernWalnut Brown Finished Wood 2-Door Shoe Storage Cabinet (195-11725-ZORO)
- Seville Classics Shoe Storage