Shop All Wire Shelf Units
Seville Classics
Shelving Unit, Chrome Plated, 14-1/2" W
Mfr # WEBK429
Zoro # G1208074
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14-1/2"
- Depth 28"
- Height 72"
- Material Steel
- Number of Shelves 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seville Classics
- MFR # WEBK429
- Zoro # G1208074
- UPC # 017641152494
- Country of Origin Multiple
- Category Wire Shelf Units
Dimensions
Width | 14-1/2" |
Depth | 28" |
Height | 72" |
Overall Depth | 30 in |
Overall Width | 14 1/2 in |
Caster Dia. | 3 in |
Overall Height | 72 in |
Details
Item | Wire Shelving Unit |
Material | Steel |
Number of Shelves | 6 |
Color | Silver |
Finish | Chrome |
Shelf Capacity | 600 lb |
Wire Shelf Adjustment Type | Split Sleeve |
Standards | NSF |
Caster Material | Polyurethane |
Wire Shelving Material | Steel |
Shelf Adjustments | 1 in |
No. of Shelves | 6 |
Wire Shelving Type | Mobile |
Caster Configuration | (2) Rigid, (2) Swivel with Brakes |
Wire Shelving Finish | Chrome Plated |
Shelf Configuration | Starter |
Description
Wire Shelving Unit, Silver Color, Overall Depth 30 in, Overall Height 72 in, Overall Width 14 1/2 in, Standards NSF, Shelf Configuration Starter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Storage Box with 1 compartments, Plastic, 1 57/64 in H x 8.9 in W (370710)
- ORBIS Translucent Attached Lid Container, Plastic, 13.46 gal Volume Capacity (FP182 Clear)
- CASA SOLUTIONS 5Shelf Unit 36X18X72 (UR-185BLK)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Blue (QPRHA-601BL)
- SEVILLE CLASSICS Wire Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Chrome (WEB571)
- SEVILLE CLASSICS Wire Shelving Unit, 14"D x 30"W x 48"H, 4 Shelves, Silver (SHE14304ZB)
- SEVILLE CLASSICS Wire Shelving with Wheels, 5 Tier (WEB930)
- SEVILLE CLASSICS Wire Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Chrome (SHE18370BZ)
- SEVILLE CLASSICS Wire Shelving Unit, 18"D x 48"W x 72"H, 6 Shelves, Silver (WEB563)
- SEVILLE CLASSICS Compact Mini Desktop Wire Shelf Organize (WEB911)
- LOZIER STORE FIXTURES Lozier Store Fixtures WBF33 BCP 3 W ft. x 3 H in. Lozier Wire Bin Front - Pack Of 20 (648404)
- Seville Classics Wire Shelving