Shop All Desks
Seville Classics
Seville Classics Mobile Laptop Computer Desk Cart, Black
Mfr # OFF65994B
Zoro # G002568642
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seville Classics
- MFR # OFF65994B
- Zoro # G002568642
- UPC # 17641659954
- Country of Origin Unknown
- Category Desks
Description
SEVILLE CLASSICS MOBILE LAPTOP COMPUTER DESK CART, BLACK WORK THE WAY YOU WANT WITH SEVILLE CLASSICS MOBILE LAPTOP COMPUTER DESK CART. DESIGNED WITH MOBILITY IN MIND, THE CART FEATURES FOUR SMOOTH-GLIDING, 1.5-INCH CASTERS SO YOU CAN TAKE YOUR WORK WITH YOU; TWO LOCK SO THE DESK STAYS WHERE YOU LEAVE IT. EASILY MOVE YOUR LAPTOP OR WRITING WORKSTATION TO ANY SPACE IN YOUR HOME, DORM, OR OFFICE. MANUALLY ADJUST THE DESK'S HEIGHT AND KEEP IT THERE WITH THE LOCKING KNOB. DESK FEATURES A STEEL FRAME FOR STABILITY, DURABILITY, AND STRENGTH. THE BASE IS A LOW-PROFILE DESIGN INTENDED FOR USE WITH OR WITHOUT CASTERS, SO IT CAN BE MOVED CLOSE TO FURNITURE LIKE COUCHES AND RECLINERS. FEATURES:
- FOUR 1.5-INCH CASTERS (2 LOCKING) ALLOW YOUR WORK TO TRAVEL WITH YOU ANYWHERE IN THE OFFICE OR AT HOME HEIGHT-ADJUSTABLE SURFACE ALLOWS THE DESK TO BE USED WHILE SITTING OR STANDING TIMELESS DESIGN FITS ALMOST ANY ENVIRONMENT LOW-PROFILE, RECTANGULAR METAL BASE ALLOWS EASY USE NEAR OTHER FURNITURE DESK TOP AND FRAME FINISHED IN BLACK WELDED METAL CONSTRUCTION ENSURES THE CART IS STURDY, BUT LIGHTWEIGHT EASY ASSEMBLY WITH NO DRILLING REQUIRED LIMITED 1-YEAR MANUFACTURER'S SPECIFICATIONS:
- DIMENSIONS: 24" W X 16" D X (20.5" TO 33" H) ADJUSTMENT TYPE: MANUAL WEIGHT CAPACITY: 15 LBS. WEIGHT: 11 LBS.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf Kit, 36x12 (ISK-3612)
- ALATERRE FURNITURE Simplicity 48"H Wood 3-Shelf Bookcase, White (AJSP05WH)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, Corner, 4 Tier, 70"H, Office, Bedroom, Metal, Brown, Traditional (I 2100)
- LOCK-UP Lock-Up Mattress Encasement, Twin (83TWENC)
- SEVILLE CLASSICS Seville Classics AIRLIFT™ XL Sit-Stand Mobile Desk, White (OFF65801)
- REGENCY U Shaped Desk, 106 D, 71 W, 29 H, Cherry, Wood (LUDF7135CH)
- HON Pedestal Desk, 30" D, 48" W, 29.5" H (HP3251R.N.S)
- INVAL Computer Desk 47 in. W Rectangular Washed Oak 2 Drawer with Keyboard Tray (ES-15103)
- LORELL SOHO Table Desk Finish: Walnut, Powder Coated Base (97617)
- BESTAR Bestar U Desk W/ Hutch & Pedestal - 71" - Slate & Sandstone - Connexion Series (93879-1659)
- BOSS Reception Desk, 48" W, Mocha Laminate Frame, Mocha Laminate Base, Wood (N168-MOC)
- Seville Classics Desks