Shop All Laundry Hampers
This Product is Discontinued
Seville Classics
Portable Hamper, Handwoven Water Hyacinth (Discontinued)
Mfr # WEB601
Zoro # G806151637
This Product is Discontinued
Key Features
- Color Natural
- Material Water Hyacinth
- Overall Width 18.5 in
- Load Capacity 2.5 bushels or 3.1 cu.ft.
- Overall Length 12.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Seville Classics
- MFR # WEB601
- Zoro # G806151637
- UPC # 17641006018
- Country of Origin Viet Nam
- Category Laundry Hampers
Dimensions
Overall Width | 18.5 in |
Overall Length | 12.2 in |
Overall Height | 24 in |
Details
Item | Portable Hamper,Handwoven Water Hyacinth |
Color | Natural |
Material | Water Hyacinth |
Load Capacity | 2.5 bushels or 3.1 cu.ft. |
Description
Portable Hamper,Handwoven Water Hyacinth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.