Shop All Laundry Hampers
Seville Classics
Oval Double Hamper, Water Hyacinth Lidde
Mfr # WEB706
Zoro # G806151705
product price: $89.55
/ea
Free Shipping & Returns
$89.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Material Water Hyacinth
- Load Capacity 3.3 bushels or 4.1 cu. ft.
- Overall Length 13 in
- Overall Height 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seville Classics
- MFR # WEB706
- Zoro # G806151705
- UPC # 000176417060
- Country of Origin Viet Nam
- Category Laundry Hampers
Dimensions
Overall Length | 13 in |
Overall Height | 24 in |
Overall Width | 22.75 in |
Details
Item | Oval Double Hamper,Water Hyacinth Lidde |
Color | Natural |
Material | Water Hyacinth |
Load Capacity | 3.3 bushels or 4.1 cu. ft. |
Description
Oval Double Hamper,Water Hyacinth Lidde
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA 3.5 in W Swivel Scrub Brush, Black, Polypropylene (3638831EC03)
- BRADY Sorbents, 24 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (MRO15)
- AIRBOSS Closet Odor Eliminator 17oz (671.6T)
- MASTER CHEMICAL Washing Compund, 5 gal. Pail, Mild, Detergent (CLEAN2430/5)
- SEVILLE CLASSICS Laundry Hamper, Portable, Light Amber (WEB655)
- SEVILLE CLASSICS Canvas Laundry Hamper, Heavy Duty (WEB598)
- SEVILLE CLASSICS Laundry Hamper, Portable, Mocha Brown (WEB656)
- RUBBERMAID Flex 'N Carry White Laundry Basket (FG260100WHT)
- HONEY-CAN-DO Hamper (HMP-01453)
- REV-A-SHELF Rev-A-Shelf Canvas Pull Out Hamper for Custom Closet Systems (CSOHSL-24-1)
- HARDWARE RESOURCES Chrome 14" Deep Pullout Canvas Hamper with Removable Laundry Bag (POHS-14PC)
- Seville Classics Laundry Hampers