Shop All Home Storage Cabinets
Seville Classics
Ottoman, Foldable Storage, Charcoal Gray
Mfr # WEB256
Zoro # G906153852
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material non-woven Polyester
- Color Charcoal Gray
- Overall Width 15.7 in
- Load Capacity 400 lbs. on lid, 30 lbs. interior bottom
- Overall Height 15.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seville Classics
- MFR # WEB256
- Zoro # G906153852
- UPC # 000176412560
- Country of Origin China
- Category Home Storage Cabinets
Dimensions
Overall Width | 15.7 in |
Overall Height | 15.7 in |
Details
Material | non-woven Polyester |
Color | Charcoal Gray |
Load Capacity | 400 lbs. on lid, 30 lbs. interior bottom |
Item | Ottoman,Foldable Storage,Charcoal Gray |
Description
Ottoman,Foldable Storage,Charcoal Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Dan Monteavaro 'The Long Stretch' Canvas Art, 18x24 (ALI0965-C1824GG)
- MONARCH SPECIALTIES Accent Table - Black Metal With Tempered Glass (I 3078)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Double-Wide Curtain Panel (02000-44-084-10)
- CRES COR Pilot Light (0766094)
- KETCHAM 30" x 30" Surface Mounted Polished Edge Tri-View Medicine Cabinet (SM-3030PE)
- BAXTON STUDIO Maureen MidCentury Modern Espresso Brown Wood and Rattan 2Door Storage Cabinet (217-12374-ZORO)
- SAUDER 2-Door Storage Cabinet Bw , Hidden storage behind doors for discreet organization (433283)
- PROCOMFORT Living Room Chairside Cabinet, Chalk (PR2637280)
- TUHOME Urano Mirror Linen Cabinet, Four Interior Shelves, Five External Shelves, Black (MLW5548)
- ICEBERG OfficeWorks Resin Storage Cabinet, 33w x 18d x 66h, Black (92551)
- STORSYSTEM High Capacity Dbl Column Wall Unit, Slim Line, 36 Module, Neon Orange (CE2090WH-12S8D2QFO)
- Seville Classics Home Storage Cabinets