Shop All Residential Fans
Seville Classics
Oscil Tower Fan Combo Pack, 40 in, Black
Mfr # EHF10130B
Zoro # G206151718
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 41 in
- Width 13 in
- Color Black
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seville Classics
- MFR # EHF10130B
- Zoro # G206151718
- UPC # 017641101300
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 41 in |
Width | 13 in |
Length | 8 in |
Details
Item | Oscil Tower Fan Combo Pack,40 in,Black |
Color | Black |
Description
Oscil Tower Fan Combo Pack,40 in,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Oval Run Capacitor, CR15X370 (CR15X370)
- DAYTON Upblast Less Drive Package, 11 In (20FT14)
- WHITE-RODGERS WATER HEATER CONTROL GAS VALVE HEATER PARTS AND ACCESSORY (37C73U-643)
- DAYTON Thermal Switch (2201153)
- SEVILLE CLASSICS Oscillating Tower Fan, Five Speeds, Black (EHF10201D)
- ALMO 6-in. White Personal Fan with 2-Speed and Pivoting Head - Quiet Operation (2002W)
- PREMIUM 8 in. Personal Desk Fan (PR566682)
- ALMO Pro Performance H.V. Utility Fan with 3-Speeds, Carrying Handle, and Pivot Feature, Black/Yellow (4900)
- ILIVING 18 in. 3 fan speeds Wall Fan in Black with Oscillating head (ILG8EOSC18)
- AIR KING 12" Table & Floor Fan, Black (9212)
- TPI COMMERCIAL Floor Fan, 18", 120V Black Steel Base 1/5H (CF-18)
- Seville Classics Residential Fans