Shop All Mobile Workbenches & Workstations
Seville Classics
Mobile Laptop, Solid Top, Height Adjstable
Mfr # OFF65929B
Zoro # G306153902
product price: $71.79
/ea
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15.74 in
- Finish PVC laminate
- Color Whte
- Overall Height 27.55 to 43.31 in
- Overall Width 23.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seville Classics
- MFR # OFF65929B
- Zoro # G306153902
- UPC # 017641659290
- Country of Origin Taiwan, Province of China
- Category Mobile Workbenches & Workstations
Dimensions
Overall Length | 15.74 in |
Overall Height | 27.55 to 43.31 in |
Overall Width | 23.62 in |
Details
Item | Mobile Laptop,Solid Top,Height Adjstable |
Finish | PVC laminate |
Color | Whte |
Material | MDF, Metal |
Description
Mobile Laptop,Solid Top,Height Adjstable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STALWART Stalwart 65-GG-70 Compact Portable Gun Safe Combination Lock Box (65-GG-70)
- FLAMBEAU Adjustable Compartment Box, 4 to 35 Compartments, 13-11/16 in L x 8-3/16 in W x 2 in H, Clear (5007)
- METRO Wire Shelf, 24"D x 24"W, Green (2424NK3)
- ECONOCO Interior Shelf for Ladder System, 4PK (AT77/B)
- SEVILLE CLASSICS Laptop Cart, 23.62" W, 20.47 to 33.07" H (OFF65934B)
- LITTLE GIANT Steel Workstation, Pegboard Panel, 24x48" (3SW-2448-LL-PB)
- SPC INDUSTRIAL Work-Station, 24" x 66" x 36", Solid Top (WT6624)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59-1/4" H (MW-2436-5TL-PB)
- STACKBIN Workbench, Mobile, Height, Adj. (A6030-3512)
- IRSG Adjustable Height Mobile Work Table, 18In (ERGO-27-K8)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, Black, 500 lb. (FG451388BLA)
- Seville Classics Mobile Workbenches & Workstations