Shop All Laundry Hampers
Seville Classics
Laundry Hamper, Portable, Mocha Brown
Mfr # WEB656
Zoro # G406151716
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mocha Brown
- Material PE
- Overall Height 24 in
- Load Capacity 2.5 bushels or 3.1 cu.ft.
- Overall Length 12.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seville Classics
- MFR # WEB656
- Zoro # G406151716
- UPC # 000176416568
- Country of Origin Viet Nam
- Category Laundry Hampers
Dimensions
Overall Height | 24 in |
Overall Length | 12.2 in |
Overall Width | 18.5 in |
Details
Item | Laundry Hamper,Portable,Mocha Brown |
Color | Mocha Brown |
Material | PE |
Load Capacity | 2.5 bushels or 3.1 cu.ft. |
Description
Laundry Hamper,Portable,Mocha Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Scrubber Sponge, 9"L, 4-1/2"W, Mcrfbr, Blu (2ZPE3)
- TRINITY PLASTICS 56 gal Trash Bags, 43 in x 47 in, Heavy-Duty, 1.3 mil, Black, 100 PK (100582)
- KIMBERLY-CLARK PROFESSIONAL 1L Foam Hand Soap Bottle (91554)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, 1/4 Fold in Box, Hydroknit, 100 Wipes, 23 in x 11 in, 9 PK (34770)
- SEVILLE CLASSICS Laundry Hamper, Portable, Light Amber (WEB655)
- SEVILLE CLASSICS Canvas Laundry Hamper, Heavy Duty (WEB598)
- R&B WIRE PRODUCTS Wall Mountable Storage Basket, 15 in Wide (2255)
- WITT INDUSTRIES Witt Industries 21HT-22 Push top hamper and top- black/chrome (21HT-22)
- VINTIQUEWISE Large Multipurpose Handwoven Water Hyacinth Wicker Basket, Ideal for Organizing and Storing (QI003365.L)
- HONEY CAN DO INTERNATIONAL. Tall Bamboo Wicker Weave Laundry Hamper w/Cover, Natural Bamboo (HMP-01619)
- R&B WIRE PRODUCTS Yellow Nylon Basket Liner for E, D and G Baskets (141Y)
- Seville Classics Laundry Hampers