Shop All Laundry Carts
Seville Classics
Laundry Cart, Comme, 22" D x 16" W x 27" H
Mfr # WEB703
Zoro # G506151678
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 80 lbs.
- Overall Length 22 in
- Overall Width 16 in
- Overall Height 27 in
- Color White/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seville Classics
- MFR # WEB703
- Zoro # G506151678
- UPC # 000176417039
- Country of Origin Taiwan, Province of China
- Category Laundry Carts
Dimensions
Overall Length | 22 in |
Overall Width | 16 in |
Overall Height | 27 in |
Details
Load Capacity | 80 lbs. |
Color | White/Gray |
Item | Laundry Cart,Comme,22" D x 16" W x 27" H |
Material | Polyester Canvas, PVC Trim |
Description
Laundry Cart,Comme,22 In. D x 16 In. W x 27 In. H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONA 12PK Lav FLR Wet Pads (AX0003622)
- OIL-DRI Ready Red Oil Base Sweeping Compound (L91100RR)
- PURELL Hand Sanitizer Gel, 800mL Bag-in-Box Refill (9657-12)
- ODOBAN Eucalyptus BioOdor Digester, 5 gal. (927062-5G)
- SEVILLE CLASSICS Canvas Laundry Car, Commercial, Heavy Duty (WEB340)
- ROYAL BASKET TRUCKS X-Frame Cart, 6.7 cu. ft., Black, Mesh (G06-KKX-XMA-3ONN)
- RUBBERMAID COMMERCIAL X-Cart Cover, Large, 8 Bushel (1889864)
- ROYAL BASKET TRUCKS Bulk Poly, 36 Cu ft., Black, C (R36-BKX-BFC-6UNN)
- LAKESIDE Stainless Steel 4-Shelf Linen Cart w/Cover, 300 lb Capacity (332)
- ROYAL BASKET TRUCKS X-Frame Cart, 6 Bu, White Vinyl (G06-WWX-XFA-3ONN)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart, 6 Bushel (201H/ANTI)
- Seville Classics Laundry Carts