Shop All Mobile Workbenches & Workstations
Seville Classics
Laptop Cart, 23.62" W, 20.47 to 33.07" H
Mfr # OFF65934B
Zoro # G205948128
product price: $90.59
/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 23.62 in
- Overall Depth 15 3/4 in
- Overall Length 15.75 in
- Overall Height 20.47 to 33.07 in
- Finish Tempered Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seville Classics
- MFR # OFF65934B
- Zoro # G205948128
- UPC # 017641659344
- Country of Origin Taiwan, Province of China
- Category Mobile Workbenches & Workstations
Dimensions
Overall Width | 23.62 in |
Overall Depth | 15 3/4 in |
Overall Length | 15.75 in |
Overall Height | 20.47 to 33.07 in |
Height Range | 20.47 to 33.07 in. |
Caster/Glide Diameter | 1 1/2 in |
Height Adjustment Continuity | Continuous |
Maximum Desktop Height | 33 in |
Minimum Desktop Height | 20 1/2 in |
Description
Adjustable-Height Computer Stand, Product Type Adjustable-Height Computer Stand, Maximum Desktop Height 33 in, Minimum Desktop Height 20 1/2 in, Overall Width 23 5/8 in, Overall Depth 15 3/4 in, Desktop Material Tempered Glass, Desktop Color Black, Weight Capacity 15 lb, Frame Material Steel, Number of Shelves 0, Frame Color Black, Height Adjustment Continuity Continuous, Number of Casters/Glides 4, Caster/Glide Diameter 1 1/2 in, Caster/Glide Type (2) Locking, Adjustment Mechanism Manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Pail, White, Plastic, Round Shape, 2.0 gal. (413035)
- SEVILLE CLASSICS Extra Shelf for Stainless Worktable (SHE18308SH)
- WESTWARD Polystyrene Divider, Clear, 10 PK (31TT96)
- ZORO SELECT Drum Plug Wrench, 15 In. L, Offset (1VKC8)
- SEVILLE CLASSICS Mobile Laptop, Solid Top, Height Adjstable (OFF65929B)
- VESTIL HEAVY DUTY WORK BENCH (WBT-S-HD-BS-3072)
- LAKESIDE 24"W x 36"L x 34"H, SS Instrument Table w/Shelf (8357)
- DEWALT Dewalt Express Portable Folding Workbench, 1000 Lb. Capacity, Black (DWST11556)
- SPC INDUSTRIAL Work-Station, 24" x 96" x 36", Solid Top (WT9624)
- LITTLE GIANT Mobile Work Center, 35" H x 24" W x 42" L (3MW-2436-5TL)
- LITTLE GIANT Mobile Cb Wrkbnch, 3600 lb., 30x72", Drawer (WWC30722HD6PHFL)
- Seville Classics Mobile Workbenches & Workstations