Shop All Wall Art & Decor
Seville Classics
Handwoven Basket, Ivory White, PK2
Mfr # WEB653
Zoro # G206151657
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 13.25 in
- Overall Height 8 in
- Material PE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seville Classics
- MFR # WEB653
- Zoro # G206151657
- UPC # 000176416537
- Country of Origin Viet Nam
- Category Wall Art & Decor
Dimensions
Overall Width | 13.25 in |
Overall Height | 8 in |
Details
Material | PE |
Item | Handwoven Basket,Ivory White,PK2 |
Color | Natural |
Description
Handwoven Basket,Ivory White,PK2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Wyanne 'Double Forget This Stuff' Canvas Art, 12x19 (ALI18377-C1219GG)
- LAMPLIGHT FARMS Tiki Lemongrass Citronella Torch Fuel Yellow 100 oz (1216006)
- COMPONENT HARDWARE Stainless Steel Drawer Pan 20" W x 20" L (S81-2020-C)
- SOUTHWORTH Certificate Holder, Ivory, Linen, PK15 (CT2PV)
- SEVILLE CLASSICS Handwoven Basket, Mocha Brown, PK2 (WEB654)
- UPM GLOBAL UPM Global 3385 Two Headed Washington Quarter (3385)
- TRADEMARK FINE ART Grace Popp 'Cyanotype Feathers I' Canvas Art, 14x14 (WAG06090-C1414GG)
- MARBLE CRAFTER Marble Crafter BX45-FS 5 in. Rectangular Asteria Keepsake Box; Fossil Stone (BX45-FS)
- TRADEMARK FINE ART Marietta Cohen Art And Design 'Cream Flower Illustrations 1' Canvas Art, 35x47 (ALI43164-C3547GG)
- TRADEMARK FINE ART Tim Otoole 'Grey Mist Ii' Canvas Art, 6x19 (WAG03872-C619GG)
- TRADEMARK FINE ART Jeff Tift 'Whitetail Deer' Canvas Art, 14x19 (ALI30250-C1419GG)
- Seville Classics Wall Art & Decor