Shop All Multi-Purpose Wipes
Seventh Generation
Towels & Wipes, White, Fiber Cloth, 64 Wipes, Unscented
Mfr # 34208
Zoro # G901962701
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 64
- Color White
- Material Fiber Cloth
- Application Babies
- Packaging Type Flip-Top Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Seventh Generation
- MFR # 34208
- Zoro # G901962701
- UPC # 732913342082
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Length | 7" |
Width | 7" |
Details
Number of Sheets | 64 |
Item | Towels & Wipes |
Color | White |
Material | Fiber Cloth |
Application | Babies |
Packaging Type | Flip-Top Pack |
Paper Towel Type | Baby Wipes |
Wipes per Container | 64 |
For Use On | Skin |
Net Weight | 1.03 lbs |
Standards | Leaping Bunny™ Certified |
Fragrance | Unscented |
Used On | Skin |
Description
Soft and gentle for baby's delicate skin. Thick and strong hypoallergenic wipes clean with plant-derived ingredients. Free & Clear of dyes, fragrances, parabens and phthalates. Designed to be kind to baby's skin, and great for quick clean ups for everyone. One-at-a-time dispensing.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Toilet Paper Dspnsr Blk (09602)
- DUSTLESS TECHNOLOGIES Round Brush, for D1618/D1619 (D1445)
- POLAR PLASTICS Poly Sheeting, 16ft.x100ft. x1.5Ml, Clr (C1610)
- POLAR PLASTICS Construction Film, 10x25, 3Mil, Clear (GC1025)
- SEVENTH GENERATION Towels & Wipes, White, Fiber Cloth, 64 Wipes, Unscented, 12 PK (SEV 34208CT)
- SEVENTH GENERATION Towels & Wipes, White, Cloth-Like, 35 Wipes, 8" x 7", Lemongrass Citrus (SEV 22812)
- SEVENTH GENERATION Towels & Wipes, White, Cloth-Like, 35 Wipes, 7" x 8", Lemongrass Citrus (22812EA)
- CLOROX Jasmine Scent Disinfecting Wipes 75 ct (32579)
- LYSOL Towels & Wipes, White, Canister, Nonwoven Fiber, 80 Wipes, Lemon & Lime Blossom®, 6 PK (19200-84251)
- BERKSHIRE Dry Wipe, White, Pack, Polyester, Rayon Blend, 250 Wipes, 9 in x 15 in (PWAP.PRO915.4)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X80, Pop Up Box, Super Heavy Absorb, Hydroknit, 8 1/4 x 16 3/4 in, 80 Sheets, Red, 5 Pk (05930)
- Seventh Generation Multi-Purpose Wipes